missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 50 UV-Vis Spectrophotometer PROMO

Product Code. 16684922 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
UK Power Cable
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
16684922 UK Power Cable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16684922 Supplier Thermo Scientific™ Supplier No. 840298400PROMO

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements.

Perform routine measurements for quality control or teaching in the chemistry classroom with the rugged Thermo Scientific™ GENESYS™ 50 UV-Visible Spectrophotometer. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis Spectrophotometer the ideal choice for daily sampling purposes.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Local control for speed and reliability
  • Networking capable (Wi-Fi adaptor available)
  • Large sample compartment with front access

Designed for:

  • Chemistry labs
  • Routine measurements
  • Moderate throughput requirements
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments Accessible from top, front or side; Able to accommodate cells up to 100 mm cells; Available accessory for test tubes up to 25 mm diameter and 150 mm height; Removable, washable sample compartment liner with magnetic placement and hold-down
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) < 0.0005 A/hr.
Electrical Requirements External AC/DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Includes UK Power Cable
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements); ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1 A at 260 and 500 nm; ≤0.00040 A at 2 A at 260 and 500 nm
Optical Design Double Beam
Photometric Accuracy ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display –3 A to +5 A
Photometric Range –2 A to +3.5 A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer Included Snap-on printer available
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light <1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.