missing translation for 'onlineSavingsMsg'
Learn More

Genevac™ miVac Sample Concentrators

Product Code. 12897623
Change view
Click to view available options
Maximum Pressure:
<1 mbar
10 mbar
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Maximum Pressure unitSize
12897623 <1 mbar Each
12867623 10 mbar Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12897623 Supplier Genevac™ Supplier No. QUP23050A00
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Genevac™ miVac Sample Concentrators capable of removing water and organic solvents from a variety of sample formats including tubes, microplates, and vials.

  • Compact modular units
  • Easy to use
  • Precise temperature control
  • Heat & run timers
  • Novel frost free SpeedTrap
  • Unique solid aluminum rotors
  • Fast evaporation
  • Environmentally friendly

Specifications

Electrical Requirements 230 V 50/60 Hz
Depth (Metric) 594 mm
Weight (Metric) 35 kg
Temperature (Metric) Max 80°C
Temperature (Metric) Min. 30°C
Frequency 50/60 Hz
Overall Height (Metric) 300 mm
Overall Width (Metric) 480 mm
Pump Type Mivac Sample Concentrators
Maximum Pressure <1 mbar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.