missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genevac™ miVac Sample Concentrators
Genevac™ miVac Sample Concentrators capable of removing water and organic solvents from a variety of sample formats including tubes, microplates, and vials.
5020.00 € - 7575.00 €
Specifications
Electrical Requirements | 230 V 50/60 Hz |
---|---|
Temperature (Metric) Max | 80°C |
Temperature (Metric) Min. | 30°C |
Frequency | 50/60 Hz |
Overall Height (Metric) | 300 mm |
Product Code | Brand | Maximum Pressure | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Maximum Pressure | Price | Quantity & Availability | |||||
12867623
|
Genevac™
DUP-23050-A00 |
10 mbar |
5020.00 €
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12897623
|
Genevac™
QUP-23050-A00 |
<1 mbar |
7575.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Compact modular units
- Easy to use
- Precise temperature control
- Heat & run timers
- Novel frost free SpeedTrap
- Unique solid aluminum rotors
- Fast evaporation
- Environmentally friendly
Specifications
230 V 50/60 Hz | |
30°C | |
300 mm | |
230 V |
80°C | |
50/60 Hz | |
Mivac Sample Concentrators |