missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genevac™ MiVac SpeedTrap
Click to view available options
For Use With (Equipment):
Solvent trap
Unit Size:
Each
Description
- Recovers the waste solvent before the pump, which further speeds the process by maintaining a good vacuum in the system.
- Condenses solvent vapors.
- Very small in size and requires little bench space.
- Operates with the cold condenser coils suspended in the vapor path to condense directly and collect in the vessel below.
- Highly efficient, with more than twice the condensing power of a similar system.
- Suitable for three applications:
- Automatic defrost - collection of solvents liable to freeze.
- Continuous chilling - collection of solvents that do not feeze above −50°C
- Freeze drying
Specifications
Specifications
| Type | MiVac SpeedTrap |
| Material | R404A Refrigerant |
| For Use With (Equipment) | Solvent trap |
| Capacity | 1 L Vessel |
| Description | Cooling power: 134W |
| Tube Size | Vacuum connections: 0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction