missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ GeoSampler Soil Sampler

Product Code. 10791799 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
56 cm
81 cm
Diameter (Metric) Outer Bottom:
17 mm
20 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Outer Bottom unitSize
10791799 81 cm 20 mm Each
11842303 56 cm 17 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10791799 Supplier Buerkle™ Supplier No. 53505006
Control Your Critical Environments
Use promo code 28022
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ GeoSampler Soil Sampler is for light soils, meadows and lawns.

  • Soil sampler for light soils, meadows and lawns
  • The foot bar of model 5350-5006 makes work easier
  • Stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Product Type Geosampler Soil Sampler
Material Stainless Steel
Includes Foot Bar
Handle Type T-shape
Graduated No
For Use With (Application) Light Soils, Meadows and Lawns
Weight (Metric) 1500 g
Diameter (Metric) Outer Bottom 20 mm
Length (Metric) 81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.