missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GHS Symbol - Explosive, Card Mounted

Product Code. 15454841
Change view
Click to view available options
Height (Metric):
70 mm
100 mm
Width (Metric):
70 mm
100 mm
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
15454841 100 mm 100 mm Pack of 4
15484841 70 mm 70 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15454841 Supplier Brady™ Supplier No. 811678
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-printed labels to identify your chemical product containers.

  • High-quality labels that can withstand the most demanding environments
  • Highly resistant to bad weather, abrasion and chemical products

Specifications

Alternate Part Number PIC 1801-100*100-B7541-CRD
Finish Gloss
Material Polyester
Quantity 4/Pk.
Adhesive Type Permanent Acrylic
Height (Metric) 100 mm
Thickness 0.099 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 110°C
Shape Diamond
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.