missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Gibco™ Bottle, 1000 mL
GREENER_CHOICE

Product Code. 10080738
Click to view available options
Quantity:
60 bottles
Unit Size:
Pack of 60
This item is not returnable. View return policy

Product Code. 10080738

Brand: Invitrogen™ 10341001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Gibco™ Bottle, 1000 mL

Sterile, empty GIBCO 1000 mL bottles for use in cell culture research
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Material PET
Quantity 60 bottles
Sterility Sterile
Product Line Gibco™
Content And Storage Sterile 60 x 1000 mL bottles irradiated to 10^-6 sterility. Store at RT
Shipping Condition Room Temperature
Mouth Wide
Product Type Media Bottle

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.