missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ KaryoMAX™ Potassium Chloride Solution

Product Code. 10524224 Shop All Gibco Products
Change view
Click to view available options
Quantity:
4 x 100 mL
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10524224 4 x 100 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10524224 Supplier Gibco™ Supplier No. 10575090
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

0.075M hypotonic solution for enlarging cells to facilitate the spreading of metaphase chromosomes for karyotyping

  • Formulated as 5.592g potassium chloride per liter distilled water
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2 – 8°C
Shipping conditions: Ambient
Shelf life: 12 months from date of manufacture
Form Liquid
Product Type Potassium Chloride Solution
Sterility Sterile-filtered
pH 6 to 8
Product Line KaryoMAX
Quantity 4 x 100 mL
Shipping Condition Room Temperature

For In Vitro Diagnostic Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.