Learn More
Gibco™ L-Glutamine
Descrizione
L-glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, other amino acids, and is used in protein synthesis and glucose production. L-glutamine, unlike most other amino acids, is not stable in solution. The rate at which this degradation proceeds is a function of time, temperature, and pH.
- L-glutamine (nonsterile) powder should be made as a filter-sterilized stock solution of 200mM (or similar) in distilled water
- Optimal concentration to use is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6mM
Cell Culture, Mammalian Cell Culture
Order Info
Shipping Condition: Room Temperature
Specifica
Specifica
| Content And Storage | Storage conditions: 15 – 30°C Shipping conditions: Ambient Shelf life: 24 months from date of manufacture |
| Cell Type | Mammalian Cells |
| Form | Powder |
| Product Type | L-Glutamine |
| Sterility | Non-sterile |
| With Additives | Glutamine |
| Purity or Quality Grade | USP Grade |
| Quantity | 100 g |
| Shipping Condition | Room Temperature |
Frequently Asked Questions (FAQs)
When L-glutamine is in a concentrated stock solution it easily precipitates when cooled. Warming the solution briefly in a 37 degrees C water bath with gentle swirling will dissolve the precipitate. Do not use the product unless the precipitate is fully dissolved.
For Research Use Only. Not for use in diagnostic procedures.
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.