missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ SPT-3350 Silicone Tubing

Product Code. 12396889
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
9.5 mm
19 mm
25.4 mm
31.8 mm
Diameter (Metric) Outer:
11.1 mm
12.7 mm
15.9 mm
25.4 mm
31.8 mm
38.1 mm
Unit Size:
15m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
12396889 25.4 mm 31.8 mm Each
11734768 9.5 mm 15.9 mm 15m
12316879 4.8 mm 11.1 mm Each
12356879 6.4 mm 12.7 mm Each
12386889 19 mm 25.4 mm Each
12306899 31.8 mm 38.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12396889 Supplier Saint Gobain Life Sciences Supplier No. T333243
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.

Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR Part 177.2600), NSF 51, ISO 10993
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material Silicone
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 31.8 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
For Use With (Application) Pharmaceutical, cosmetic and medical industry.
Min. Operating Temperature (English) -112°F
Min. Operating Temperature (Metric) -80°C
Color Translucent
Hardness 50 (Shore A)
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Transfer Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.