missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Giemsa Stain, pure, high purity biological stain
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Absorbance | 950 min. (in MeOH, on dried substance), 600 min. (in MeOH, on dried substance) A (1%/1cm) |
| Melting Point | 300.0°C |
| Infrared Spectrum | Authentic |
| Lambda Max | 640 to 650nm (in MeOH), 520 to 525nm (in MeOH) |
| Loss on Drying | 10% max. (110°C) |
| Packaging | Glass bottle |
| Color | Black to Green |
| Solubility Information | Solubility in water: soluble. Other solubilities: soluble in ethanol |
| Quantity | 25 g |
| Physical Form | Crystalline Powder or Crystals |
| Show More |
Safety and Handling
Product Identifier
- Giemsa Stain
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?