missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Platinum-cured Silicone

Product Code. 15130166
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
Unit Size:
7.5m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15130166 4.8 mm 7.5m
15110166 6.4 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15130166 Supplier Masterflex™ Supplier No. 9580209

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

No need to worry about the heat - use for applications up to 460°F.

  • Unsterilized Platinum-Cured Silicone comes in a single pack containing 25 ft. of tubing
  • Accommodates a wide temperature range
  • Complies with USP Class V, EP, FDA, REACH, RoHS, ADCF
  • FDA, USP, USDA, GMP Certified
  • Low protein binding, fungus resistant, phthalate and latex-free
  • Translucent Tubing is nontoxic, nonhemolytic and nonpyrogenic

Specifications

Certifications/Compliance FDA, USP, USDA, GMP
Diameter (Metric) Inner 4.8 mm
Material Silicone
Diameter (Metric) Outer 8 mm
Min. Operating Temperature (Metric) -60°C
Sterility Sterile
Color Translucent
Max. Operating Temperature (Metric) 460°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.