Learn More
Gilson™ PIPETMAN Classic™ Pipets
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
Brand: Gilson™ F123603
Code : 50
Additional Details : Weight : 0.21240kg
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Specifications
±12, ±1.2μL | |
Tip holder and tip ejector | |
Polypropylene | |
1000 to 5000 μL | |
14.37 in. | |
4.72 in. |
D5000 | |
Purple | |
P5000 | |
Large volume dispensing of aqueous fluids of moderate viscosity and density | |
12.01 in. |