missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL 2-Way Stopcocks EX

Product Code. 10365944
Change view
Click to view available options
Closure Size:
GL25
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Unit Size
10365944 GL25 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10365944 Supplier BOLA Supplier No. E 71225
  • ONLINE EXCLUSIVE PRICE
    148.73 €
    106.88 € / Pack of 1
    Save 41.85 €
    28% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GL 2-Way Stopcocks EX PTFE-EX, cylindrical stopcock plug and GL screw ports, Type: 2 way, straight bore

  • Two-way stopcock made of conductive PTFE-EX with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.
  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness, stop valve with mark of flow direction.
  • Grip made of red PP.
  • Suitable for pressure up to max. 6 bar, suitable for vacuum.
  • Connection of tubing or tube with BOLA Laboratory Screw Joints EX.

Specifications

Diameter (Metric) 8 mm
Autoclavable Autoclavable
Length (Metric) 78 mm
Closure Size GL25
Width (Metric) 40 mm
Certifications/Compliance FDA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.