missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL Ball Valves

Product Code. p-200109976
Click to view available options
Height (Metric):
65 mm
68 mm
74 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10237311

Brand: BOLA E66420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL Ball Valves Type: 2 way, straight bore, cap and grip made of PPS

  • Two-way valve with straight bore and two connections with GL thread or three-way valve with L-shaped bore and three connections with GL thread.
  • Ball-shaped stopcock plug for excellent tightness, free-moving stop valve.
  • Suitable for pressure up to max. 12 bar, or for vacuum. Universal chemical resistance, the flowing product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Overall Length (Metric) 80 mm
Width (Metric) 44 mm
Height (Metric) 65 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.