missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL Control Valves
Click to view available options
Diameter (Metric):
6 mm
Unit Size:
Each
Description
- Two-way valve with straight bore and two connections with GL thread completely made of PTFE.
- Motionless sealing without wearing parts due to integrated bellow.
- For best possible tightness even with considerable thermal fluctuations, the conical nipple of the bellow is prestressed by means of a spring.
- The valve can be opened and closed by turning the adjusting nut a nipple on the top indicates the angle of opening.
- Suitable for pressure up to max. 6 bar, suitable for vacuum.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 6 mm |
| Autoclavable | Autoclavable |
| Width (Metric) | 44 mm |
| Height (Metric) | 83 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction