missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL Funnels

Product Code. 13538360
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13538360 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13538360 Supplier BOLA Supplier No. D73922
  • ONLINE EXCLUSIVE PRICE
    200.55 €
    161.56 € / Pack of 1
    Save 38.99 €
    19% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GL Funnels Screw cap GL 32 made of PPS and leading-in pipe 20 x 17 mm

  • Funnels with a capacity of approx.
  • 100 mL made of borosilicate glass.
  • Inlet tube made of PTFE, connection with ground Joint as insertion for reaction vessels with ground joint sockets.
  • The outlet tube has a length of approx. 64 mm on the lower side.
  • The glass funnel can be fixed in any position.

Specifications

Diameter (Metric)Top 20 x 17 mm
Capacity (Metric) 100 mL
Autoclavable Autoclavable
Joint Number 29/32 NS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.