missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL-Screw-in Tube Fittings

Product Code. 10447161
Change view
Click to view available options
Diameter (Metric):
4 mm
6.5 mm
8 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10447161 6.5 mm Each
10077791 4 mm Each
10087791 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10447161 Supplier BOLA Supplier No. D51720
  • ONLINE EXCLUSIVE PRICE
    31.50 €
    25.25 € / Pack of 1
    Save 6.25 €
    19% Off
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GL-Screw-in Tube Fittings Opening of the spanner hexagon

Straight tube fitting made of PTFE, with one screw-in thread (G thread). Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 6.5 mm
Autoclavable Autoclavable
Tubing Size 15 mm
Color White
Flexibility Rigid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.