missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-500 Series Heavy Weight Gloves
Description
- Ergonomically designed to follow the natural shape of the hand. A more natural glove shape delivers a better fit and makes for safer handling.
- Good cushioning, good cut resistance, good comfort.
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Specifications
| Coating Material | Natural Rubber Latex |
| Color | Green |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Rubber Latex |
| Product Type | Heavyweight Gloves |
| Size | 10 |
| Finger Style | Crinkled finish |
| For Use With (Application) | Maintenance Handling dry, wet or oily large objects Trash collecting |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?