missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-500 Series Heavy Weight Gloves
missing translation for 'orderingAttributeHoverText'
Size:
7
8
9
10
missing translation for 'unitSize'
12 pairs
Description
- Ergonomically designed to follow the natural shape of the hand. A more natural glove shape delivers a better fit and makes for safer handling.
- Good cushioning, good cut resistance, good comfort.
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Specifications
| Coating Material | Natural Rubber Latex |
| Color | Green |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Rubber Latex |
| Product Type | Heavyweight Gloves |
| Size | 9 |
| Finger Style | Crinkled finish |
| For Use With (Application) | Maintenance Handling dry, wet or oily large objects Trash collecting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction