missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Glass Ag/AgCl Reference Electrode

Product Code. 10420772 Shop All SI Analytics Products
Change view
Click to view available options
Length (Metric):
170 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10420772 170 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10420772 Supplier SI Analytics™ Supplier No. 285111504
  • ONLINE EXCLUSIVE PRICE
    250.00 €
    225.67 € / Pack of 1
    Save 24.33 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Especially useful for the separation of combination electrodes into separate measuring and reference electrodes. SI Analytics™ Glass Ag/AgCl Reference Electrode are for special applications and make complex applications even more reliable.

  • The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
  • Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
  • Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
pH Range 0 to 14
Type Reference Electrode
Reference Electrolyte Ag/AgCl
Temperature (Metric) Range 5°C to 135°C
Length (Metric) 170 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.