missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Glass Autosampler Vial Insert

Product Code. 30040222 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.4 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30040222 0.4 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30040222 Supplier Thermo Scientific Supplier No. 6PME04F1
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides reliable sample containment for chromatography workflows.

Provides reliable sample containment for chromatography workflows. Designed for use with compatible autosampler vials, it helps maximize sample recovery while supporting accurate, reproducible analytical results.

  • Designed for use with compatible autosampler vials in chromatography applications.
  • 0.4 mL capacity is ideal for low-volume sample analysis.
  • Flat base design helps maximize sample accessibility and sample recovery.
  • Supports accurate and reproducible sample injection.
  • Manufactured for dependable performance in analytical laboratory workflows.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 5.6 mm
Material Glass
Sterility Non-sterile
Volume (Metric) 0.4 mL
Base Style Flat
Marking Spot No
Vial Type Autosampler Vial
Product Type Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.