missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Classic Glass Filter Holder Kits, 47 mm
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Pore Size | 40 to 60 μm |
| Includes | Glass Frit Membrane Support |
| Type | Glass Base and Stopper |
| Diameter (Metric)Top | 47 mm |
| For Use With (Equipment) | Millipore Classic Glass Filter Holder Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?