missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Glass Beads

Product Code. 10767375
Change view
Click to view available options
Diameter (Metric):
1.5 to 2 mm
3 mm
4 mm
5 mm
8 mm
Unit Size:
1kg
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10767375 1.5 to 2 mm 1kg
10450975 3 mm 1kg
10216554 4 mm Each
10226554 5 mm Each
10652905 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10767375 Supplier Witeg™ Supplier No. 1 540 002
  • ONLINE EXCLUSIVE PRICE
    18.56 €
    16.79 € / 1kg
    Save 1.77 €
    9% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Witeg™ Glass Beads as distillation column packing, mixing beads, and boiling stones.

  • Solid
  • Accessory for laboratory columns
  • Range of diameters: between .5 mm and 8mm

Specifications

Type Beads
Material Glass
Diameter (Metric) 1.5 to 2 mm
Quantity 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.