missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Glass Beads

Product Code. 10115751
Change view
Click to view available options
Diameter (Metric):
0.1 mm
0.13 mm
0.30 mm
0.50 mm
Unit Size:
1kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10115751 0.50 mm 1kg
10041041 0.13 mm 1kg
10526332 0.1 mm 1kg
10648841 0.30 mm 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10115751 Supplier Edmund Bühler GmbH™ Supplier No. 0001 066
  • ONLINE EXCLUSIVE PRICE
    50.47 €
    39.63 € / 1kg
    Save 10.84 €
    21% Off
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For the dissolution of samples into powder

  • Glass construction
  • PbO-free
  • 1kg each in plastic bottle
  • For dissolution of samples into powder

Specifications

Material Glass
Diameter (Metric) 0.50 mm
Description PbO-free
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.