missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Microelectrodes

Product Code. 11716908 Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC
S7
Diameter (Metric) Body:
3 mm
4 mm
6 mm
Length (Metric):
60 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11716908

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With small diameters for use measuring pH on very small samples. Fisherbrand™ pH Microelectrodes can also be used for sample receptacles which are not very accessible.

  • pH range of 0 to 14
  • Temperature range of 0° to 80°C
  • Body manufactured from glass

Specifications

Connector Types BNC
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
For Use With (Application) Capillary tubes, microtiter plates, tube tests and more
Length (Metric) 100 mm
Length (Metric) Cable 1 m
Diameter (Metric) Body 4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.