missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes

Product Code. 10475041
Change view
Click to view available options
Capacity (Metric):
14 mL
17.5 mL
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10475041 17.5 mL Each
11767263 14 mL Pack of 2
11771804 17.5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10475041 Supplier Hellma™ Supplier No. 1005020
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 100-OS Macro Cell Cuvettes are manufactured from SCHOTT™ type UK 5 glass, which is made from exceptionally pure raw materials, which gives an improved transmission in the near ultraviolet range.

  • Transmission of more than 80% over a spectral range of between 320 to 2500nm
  • For photometry and colorimetry measurements

Specifications

Type Macro Cell
Capacity (Metric) 17.5 mL
Material Glass
Width (Metric) Interior 9.5mm
Quantity 2 Pack
Path Length 50 mm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometer
Width (Metric) 12.5 mm
For Use With (Application) Spectroscopy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.