missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Flasks with Poly Stopper
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
20 mL
200 mL
2000 mL
25 mL
250 mL
5 mL
50 mL
500 mL
5000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
19/32 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
34/35 NS Standard Ground
45/40 NS Standard Ground
7/16 NS Standard Ground
NS 14/23
Unit Size:
Each
Pack of 2
Description
- With polyethylene stopper
- With amber stain graduation
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 260 mm |
| Limit of Error | ±0.25 mL |
| Standard Taper Joint | 19/26 NS Standard Ground |
| Tolerance | ±0.25 mL |
| Graduated | Yes |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction