missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Glass Capillary Tubes for the Determination of Melting Point

Product Code. 16341238
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Length (Metric) Tube:
70 mm
75 mm
80 mm
Diameter (Metric) Inner:
0.42 mm
0.9 mm
1 mm
1.2 mm
1.5 mm
Product Type:
Capillary Tubes (Both Ends Open)
Capillaty Tubes (One End Closed)
missing translation for 'unitSize':
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tube Diameter (Metric) Inner Product Type missing translation for 'unitSize'
16341238 75 mm 1.5 mm Capillaty Tubes (One End Closed) Pack of 1000
10640783 80 mm 1.2 mm Capillary Tubes (Both Ends Open) Pack of 1000
10764034 80 mm 1.2 mm Capillaty Tubes (One End Closed) Pack of 1000
10185413 80 mm 1 mm Capillaty Tubes (One End Closed) Pack of 1000
10222413 80 mm 0.42 mm Capillary Tubes (Both Ends Open) Pack of 1000
10501363 70 mm 0.9 mm Capillary Tubes (Both Ends Open) Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 16341238 missing translation for 'mfr' Marienfeld Superior™ missing translation for 'supplierNo' 2940202
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Glass Capillary Tubes for storage of small amounts of liquids and to determine melting points during laboratory experimentation.

  • With rectangular cut edges
  • For single use
  • 100 capillaries in a dispenser vial, 10 vials in a box

Specifications

Material Glass
Product Type Capillaty Tubes (One End Closed)
Diameter (Metric) Inner 1.5 mm
For Use With (Application) For Determination of Melting Point
Length (Metric) Tube 75 mm
Quantity 500
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.