missing translation for 'onlineSavingsMsg'
Learn More

Pohli™ Glass Carboy

Product Code. 15821418
Change view
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15821418 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15821418 Supplier Pohli™ Supplier No. 03045477

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Glass carboy without cap

  • 25L cylindrical glass carboy (flint glass)
  • Thread DIN 70 tamper evident
  • Cap sold separately
  • 5.2 kg/piece

Specifications

Capacity (Metric) 25 L
Material Flint Glass
Weight (Metric) 5.2 kg
Thread Size (Metric) DIN 70
Height (Metric) 510 mm
Diameter (Metric) 315 mm

Due to glass disease it may happen that the carboys have inside a crust on the surface. Humidity during storage causes salts to hydrate and leach out of the glass. Upon a reduction of relative humidity, these hydrated salts can then form a crust on the surface. These salts are sodium carbonate, calcium carbonate and silicon dioxide. Therefore we recommend to wash the carboys before filling.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.