missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Glass Ceramic Laboratory Protection Plate

Product Code. 12540997 Shop All DWK Life Sciences Products
Change view
Click to view available options
Dimensions (L x W):
135 x 135 mm
155 x 155 mm
175 x 175 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12540997 175 x 175 mm Pack of 10
11767991 135 x 135 mm Pack of 10
11708041 155 x 155 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12540997 Supplier DWK Life Sciences Supplier No. 238215806
  • ONLINE EXCLUSIVE PRICE
    351.75 €
    300.51 € / Pack of 10
    Save 51.24 €
    14% Off
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Glass Ceramic Laboratory Protection Plate is well suited to heating glassware with a Bunsen burner. Due to low thermal expansion stresses, it remains flat and does not age. High infrared transparency reduces heat losses, saving energy and shortening heating time.

  • Due to low thermal expansion stresses, well suited to heating glassware with a Bunsen burner
  • High transparency to infrared radiation transfers heat energy with low losses, shortening heating time and saving energy by 20% or more
  • Retains its shape, remains flat and does not age during use
  • Protects glassware from direct flame contact
  • Compatible with plate holders made from heat-resistant chrome-nickel steel
  • Contamination can be removed with a cleaning scraper

Specifications

For Use With (Equipment) Bunsen Burner
Material Glass Ceramic
Autoclavable Not Autoclavable
Dimensions (L x W) 175 x 175 mm
For Use With (Application) Heating glassware; Square Quadrupod for Glass Ceramic Laboratory Protection Plate
No. per Pack 10/Pk.
Product Type Protection Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.