missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Dropper Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
No. per Case:
127Each
156Each
Description
- Manufactured from soda lime glass
- Delivered assembled with screw cap, squirt bulb, and tube
Specifications
Specifications
Capacity (Metric) | 60 mL |
Material | Glass |
No. per Case | 127Each |
Height (Metric) | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction