missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Fiber Extraction Thimbles

Product Code. 30052918 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
22 mm
25 mm
26 mm
30 mm
33 mm
43 mm
Length (Metric):
60 mm
80 mm
90 mm
94 mm
100 mm
123 mm
Wall Thickness:
1.2 mm
1.5 mm
1.6 mm
1.7 mm
Unit Size:
Pack of 25
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Wall Thickness Unit Size
30052918 43 mm 123 mm 1.7 mm Pack of 25
30052903 19 mm 90 mm 1.2 mm Pack of 25
30052901 22 mm 80 mm 1.6 mm Pack of 25
30052911 25 mm 100 mm 1.6 mm Pack of 25
30052916 26 mm 60 mm 1.5 mm Pack of 25
30052906 30 mm 100 mm 1.5 mm Pack of 25
30052905 33 mm 94 mm 1.5 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30052918 Supplier Sartorius Supplier No. FT1204043123
  • ONLINE EXCLUSIVE PRICE
    381.00 €
    347.00 € / Pack of 25
    Save 34.00 €
    8% Off
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extraction thimbles been designed to be compatible with the Soxhlet apparatus, making them ideal for a variety of applications. Designed for versatility, the thimbles can be used with any extractor, including models like the Tectator, to facilitate efficient and high-yield extraction procedures.

  • Composed of high-purity glass fiber for uncontaminated results
  • Engineered for superior mechanical stability to withstand rigorous use
  • Glass fiber thimbles offer remarkable resistance to high temperatures
  • Designed for a precise fit across a diverse range of extractors
  • Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 43 mm
Material Glass Fibers
Wall Thickness 1.7 mm
Grade G400
Length (Metric) 123 mm
Product Type Extraction Thimbles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.