missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pneumatic Quick-Disconnect Lockout

Product Code. 15643507 Shop All Brady Products
Change view
Click to view available options
Color:
Red
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15643507 Red Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15643507 Supplier Brady™ Supplier No. 065645
  • ONLINE EXCLUSIVE PRICE
    99.40 €
    95.17 € / Pack of 6
    Save 4.23 €
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Isolates pneumatic energy without the expense and inconvenience of installing in-line lockout valves.

  • Device is fitted to the male fitting, isolating equipment from all compressed air sources
  • Accommodates the majority of 6mm, 9mm and 12mm male fittings

Specifications

Product Type Pneumatic Shutoff
Key Type Master Keyed
Alternate Part Number ASSY, PNEUMATIC QUICK DISC. L/O 6 PACK
Color Red
Material Glass-filled Nylon
Description Pneumatic Quick-Disconnect Lockout
Diameter (English) 0.75 in.
Diameter (Metric) 69.85 mm
For Use With (Application) Lockout Tagout
Quantity 6 Pk.
Width (English) 0.827 in.
Width (Metric) 21.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.