missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Glass Funnels

Product Code. 10440873 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
400 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10440873 400 mL Each
10342262 250 mL Each
10273491 30 mL Each
3 options
This item is not returnable. View return policy

Product Code. 10440873

Brand: Sartorius™ 6980198

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use with glass vacuum filter holder assemblies. Sartorius™ Glass Funnels are made of high-quality borosilicate glass. Available in 30, 250 and 400mL capacities.

  • Available in three sizes for use with various filter sizes and filtration applications
  • Constructed of autoclavable borosilicate glass
  • For use in glass vacuum filter holder assemblies
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 400 mL
Material Borosilicate Glass
For Use With (Application) Filtration with glass vacuum filter holder assemblies
Product Type Glass Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.