missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Glass Gas Washing Bottles

Product Code. 10073661
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10073661 100 mL Each
10083661 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10073661 Supplier Hecht Karl™ Supplier No. 41470012
  • ONLINE EXCLUSIVE PRICE
    140.70 €
    97.39 € / Pack of 1
    Save 43.31 €
    30% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 100 mL
Material Glass
Type Gas Washing Bottle
Includes Filter Plate
Pore Size 1 μm
Certifications/Compliance DIN 12596
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.