missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Graduated Pipettes, Blue Graduation

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes, Blue Graduation come with a cotton plug end as standard.

Brand:  Hirschmann™ 1101133

Code : X3

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11730814

  • 105.00 € / Pack of 12
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN EN ISO 835
  • Main point ring graduation in blue
  • Graduated to tip, zero on top, type 3
  • Conformity certified, with dated batch identification
Specifications

Specifications

Yes
AS
Yes
±0.03 mL
1 mL
DIN EN ISO 835
Polypropylene
12 Pack
Blue
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers