missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Graduated Pipettes, Blue Graduation
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes, Blue Graduation come with a cotton plug end as standard.
82.20 € - 159.00 €
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 835 |
Class | AS |
Color | Blue |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11720834
|
Hirschmann™
1101170 |
25 mL |
94.20 €
Pack of 6 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
11730834
|
Hirschmann™
1101175 |
50 mL |
159.00 €
Pack of 6 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
11730814
|
Hirschmann™
1101133 |
1 mL |
105.00 €
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15231209
|
Hirschmann™
1101141 |
2 mL |
82.20 €
Pack of 12 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
11780824
|
Hirschmann™
1101153 |
5 mL |
96.00 €
Pack of 12 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11700834
|
Hirschmann™
1101160 |
10 mL |
95.40 €
Pack of 12 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation in blue
- Graduated to tip, zero on top, type 3
- Conformity certified, with dated batch identification
Specifications
Yes | |
DIN EN ISO 835 | |
AS | |
Blue |