missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Graduated Pipettes, Blue Graduation

Product Code. 11780824
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Unit Size:
Pack of 12
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11780824 5 mL Pack of 12
11720834 25 mL Pack of 6
11730834 50 mL Pack of 6
11730814 1 mL Pack of 12
15231209 2 mL Pack of 12
11700834 10 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11780824 Supplier Hirschmann™ Supplier No. 1101153
  • ONLINE EXCLUSIVE PRICE
    109.00 €
    96.00 € / Pack of 12
    Save 13.00 €
    11% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes, Blue Graduation come with a cotton plug end as standard.

  • Acc. to DIN EN ISO 835
  • Main point ring graduation in blue
  • Graduated to tip, zero on top, type 3
  • Conformity certified, with dated batch identification

Specifications

Calibrated Yes
Certifications/Compliance DIN EN ISO 835
Class AS
Color Blue
Volume (Metric) 5 mL
Type Spare Valve System
For Use With (Equipment) Bibbette Pipette Controller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.