missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Glass Instrument Tray

Product Code. 10179880
Change view
Click to view available options
Dimensions (L x W):
200 x 100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10179880 200 x 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10179880 Supplier Hecht Karl™ Supplier No. 42910010
  • ONLINE EXCLUSIVE PRICE
    106.00 €
    78.16 € / Pack of 1
    Save 27.84 €
    26% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Quantity 1Ea.
Depth (Metric) 100 mm
Product Type Instrument Tray
Material Glass
Height (Metric) 100 mm
Dimensions (L x W) 200 x 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.