missing translation for 'onlineSavingsMsg'
Learn More

Gravis Glass Jars

Product Code. 10126044
Change view
Click to view available options
Capacity (Metric):
210 mL
370 mL
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10126044 370 mL Pack of 12
10349634 210 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10126044 Supplier Gravis Supplier No. H02758612+R27163S12
  • ONLINE EXCLUSIVE PRICE
    34.50 €
    22.53 € / Pack of 12
    Save 11.97 €
    34% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Excellent for storage of samples in the laboratory. Gravis Glass Jars are manufactured from soda lime glass.

  • Available in a variety of capacities
  • Durable and resilient

Specifications

Capacity (Metric) 370 mL
Material Glass
Sterility Sterile
Weight (Metric) 2.1 kg
Graduations Yes
Height (Metric) 145 mm
Product Type Jar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.