missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ minicaps™ Micro Capillary Pipettes, Disposable

Product Code. 11722293
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
3 μL
3.33 μL
4 μL
5 μL
10 μL
20 μL
25 μL
30 μL
40 μL
50 μL
100 μL
Unit Size:
Pack of 1000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11722293 20 μL Pack of 1000
11871060 0.5 μL Pack of 1000
11780055 100 μL Pack of 1000
11871050 10 μL Pack of 1000
11821050 1 μL Pack of 1000
11881060 25 μL Pack of 1000
11831050 2 μL Pack of 1000
10666751 30 μL Pack of 1000
11841050 3 μL Pack of 1000
11851050 4 μL Pack of 1000
11757663 50 μL Pack of 1000
11861050 5 μL Pack of 1000
10267980 3.33 μL Pack of 1000
11732293 40 μL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11722293 Supplier Hirschmann™ Supplier No. 9000120
  • ONLINE EXCLUSIVE PRICE
    124.00 €
    92.70 € / Pack of 1000
    Save 31.30 €
    25% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Facilitates error-free capillary filling in the laboratory

  • Not heparinized
  • End-to-end, with minicaps
  • Acc. to ISO 9000, CE acc. IVD 98/79 EC
  • Color-coded vial cap with capillary dispenser
  • Conformity certified, with batch number

Specifications

Accuracy 0.5%
Certifications/Compliance ISO 7550, CE, IVD 98/79 EC
Material Glass
Volume (Metric) 20 μL
Length (Metric) 30 ±0.5 mm
Type Minicap Capillary Pipette
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.