missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ minicaps™ Micro Capillary Pipettes, Disposable
Facilitates error-free capillary filling in the laboratory
Brand: Hirschmann™ 9000140
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Not heparinized
- End-to-end minicaps
- Acc. to ISO 9000, CE acc. IVD 98/79 EC
- Color-coded vial cap with capillary dispenser
- Conformity certified, with batch number
Specifications
coefficent of variaton: 1%, accuracy: 0.5% | |
Disposable micro capillary pipettes, not heparinized, end-to-end; includes Pipette bulb (per 1000 pcs.) | |
10 x 100/Pack | |
Minicap Capillary Pipette |
ISO 7550, CE acc. IVD 98/79 EG, conformity certified | |
Borosilicate Glass | |
40 μL | |
Single-use |