missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ minicaps™ Micro Capillary Pipettes, Disposable
Facilitates error-free capillary filling in the laboratory
Brand: Hirschmann™ 9000199
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Not heparinized
- End-to-end, with minicaps
- Acc. to ISO 9000, CE acc. IVD 98/79 EC
- Color-coded vial cap with capillary dispenser
- Conformity certified, with batch number
Specifications
0.5% | |
Glass | |
100 mm | |
Single-use |
ISO 7550, CE, IVD 98/79 EC | |
100 μL | |
Minicap Capillary Pipette |