missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Insert forType N10 Wide Opening Screw Neck Vials

Product Code. 10072711 Shop All Macherey-Nagel Products
Change view
Click to view available options
Volume (Metric):
0.2 mL
0.25 mL
Diameter (Metric) Outer:
12 mm tip
15 mm tip
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer unitSize
10072711 0.2 mL 15 mm tip Pack of 100
10728032 0.25 mL 12 mm tip Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10072711 Supplier Macherey-Nagel™ Supplier No. 702813
  • ONLINE EXCLUSIVE PRICE
    26.30 €
    24.15 € / Pack of 100
    Save 2.15 €
    8% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Store material in glass vials with screw knecks and closures. Insert for Type N10 Wide Opening Screw Neck Vials come in a variety of sizes.

  • Screw neck vials N 10 Wide opening
  • Often used on Waters™, Shimadzu™, PerkinElmer™ and Jasco™ instruments
  • Different inserts available

Specifications

Color Clear
Diameter (Metric) Outer 15 mm tip
Material Glass
Volume (Metric) 0.2 mL
Style For vials with wide opening
Base Style Conical
Quantity 100 Pk.
For Use With (Equipment) Wide Opening Vials
Height (Metric) 31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.