missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Pasteur Pipettes

Product Code. 10400201
Change view
Click to view available options
Length (Metric):
150 mm
230 mm
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10400201 230 mm Pack of 1000
10044440 150 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10400201 Supplier Hirschmann™ Supplier No. 9260101
  • ONLINE EXCLUSIVE PRICE
    83.00 €
    73.50 € / Pack of 1000
    Save 9.50 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for transferring samples to sample cups and for drop counting. Hirschmann Instruments™ Pasteur Pipettes are available in either long or short form.

  • Acc. to ISO 7712
  • Without cotton plug
  • With extended fine tip

Specifications

Aspirator Plug Cotton
Certifications/Compliance ISO 7712
Material Glass
Includes Finely tapered end and a cotton plug end
Length (Metric) Tip 100 mm
Quantity 1000 Pack
Top Style Fine drawn
Volume (Metric) 2 mL
Length (Metric) 230 mm
Type Pasteur Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.