missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Pasteur Pipettes
Ideal for transferring samples to sample cups and for drop counting. Hirschmann Instruments™ Pasteur Pipettes are available in either long or short form.
63.20 € - 72.60 €
Specifications
Certifications/Compliance | ISO 7712 |
---|---|
Material | Glass |
Quantity | 1000 Pack |
Top Style | Fine drawn |
Volume (Metric) | 2 mL |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10044440
|
Hirschmann™
9250101 |
150 mm |
63.20 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10400201
|
Hirschmann™
9260101 |
230 mm |
72.60 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- Acc. to ISO 7712
- Without cotton plug
- With extended fine tip
Specifications
ISO 7712 | |
1000 Pack | |
2 mL |
Glass | |
Fine drawn | |
Pasteur Pipet |