missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopper Number:
19/26
24/29
29/32
Unit Size:
Each
Description
Constructed in chemical resistant borosilicate glass. Fisherbrand™ Glass Pear-Shaped Separating Funnel with PTFE Stopcock separates mixtures into immiscible solvents. Available with interchangeable glass or PTFE stopcock, but supplied with a glass and plastic stopper.
- Easy-open stopper helps to reduce pressure buildup during processing.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Quantity | 1PK |
| Stopcock | PTFE |
| Stopper Material | Glass, Plastic |
| Stopper Number | 24/29 |
| Product Type | Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction