missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Glass Petri Dish

Product Code. 10194434
Change view
Click to view available options
Diameter (Metric):
150 mm
200 mm
Height (Metric):
25 mm
30 mm
50 mm
Unit Size:
Pack of 10
Pack of 18
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) Unit Size
10194434 200 mm 50 mm Pack of 10
10092944 150 mm 25 mm Pack of 18
10387844 200 mm 30 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10194434 Supplier Witeg™ Supplier No. 5 830 010
  • ONLINE EXCLUSIVE PRICE
    130.42 €
    117.37 € / Pack of 10
    Save 13.05 €
    10% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Culture your cells and see them clearly in a Witeg™ Glass Petri Dish, with accompanying lid.

  • Free from bubbles and other imperfections
  • With lid
  • Glass

Specifications

Closure Included Yes
Closure Material Borosilicate Glass
Material Glass
Shape Round
Type Petri Dish
Height (Metric) 50 mm
Diameter (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.