missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass pH Electrode

Product Code. 11736209 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
90 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11736209 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11736209
  • ONLINE EXCLUSIVE PRICE
    148.85 €
    81.25 € / Pack of 1
    Save 67.60 €
    45% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

Gel electrolyte electrode for meat, cheese, fruit, paste, bread that has longer life than a conventional electrode.

  • Gel electrolyte electrode for meat, cheese, fruit, paste, bread 
  • Longer life than a conventional electrode
  • 6mm diameter
  • Spear tip
  • S7 head glass body
  • 12mm x 90mm

Specifications

Diameter (Metric) 12 mm
Type pH Electrode
Length (Metric) 90 mm
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.